Shop All Label Holders
Bin Buddy
Holder, Label, Pk25
Mfr # BB-46
Zoro # G1391311
product price: $22.79
/pk 25, $0.91/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Thickness 1/64 in
- Color Clear
- Length 6 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bin Buddy
- MFR # BB-46
- Zoro # G1391311
- UPC # 659900250468
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 4 in |
Length | 6 in |
Overall Length | 6 in |
Overall Width | 4 in |
Details
Item | Label Holder |
Thickness | 1/64 in |
Color | Clear |
Material | Plastic |
For Use With | Any Bin or Tote |
Finish | Clear; Matte |
Includes | Laser/Ink Jet Compatible Inserts |
Label Holder Style | Slide In |
Label Holder Mounting Type | Self Adhesive |
Label Attachment Type | Slide-In |
Product Type | Label Holder |
Series | BB |
Number of Label Holders | 25 |
Description
Label Holder, Color Clear, Finish Clear; Matte, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 6 in, Overall Width 4 in, Product Type Label Holder, Series BB, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Wedling Beanie (K2994-XL)
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - Medium (12 pair) (48-22-8926B)
- LYLE Exit Sign, English, 10" W, 7" H, Vinyl, White (U1-1008-RD_10X7)
- THE BRUSH MAN Black Poly Heavy Duty Spiked Shoes, 3/4” Steel Spikes (SHOE-3/4)
- BIN BUDDY Holder, Label, Pk25 (BB-13)
- BIN BUDDY Holder, Label, Pk25 (BB-35)
- MASTER MAGNETICS Magentic Card Holder, PK25 (RE20CUT6BX)
- AKRO-MILS Card Stock Holder, 13/16 x 3 In., PK25 (29300)
- HOL-DEX Label Holder Inerts 5 Per Sheet, PK50 (LI-51-5)
- WIRE-RAC Wire-Rac™ Snap-On Label Holders, 3" x 1 5/16", Clear, 25/Case (LH150)
- ZORO SELECT Label Holder, Magnetic, 1/2 In x 6 In, PK12 (M21)
- Bin Buddy Safety Labels