Shop All Label Holders
Bin Buddy
Holder, Label, Pk25
Mfr # BB-35
Zoro # G2010197
product price: $22.19
/pk 25, $0.89/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- For Use With Any Bin or Tote
- Thickness 1/64 in
- Color Clear
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bin Buddy
- MFR # BB-35
- Zoro # G2010197
- UPC # 659900250352
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 3 in |
Length | 5 in |
Overall Width | 3 in |
Overall Length | 5 in |
Overall LxW | 5 in x 3 in |
Details
Item | Label Holder |
For Use With | Any Bin or Tote |
Thickness | 1/64 in |
Color | Clear |
Includes | Laser/Ink Jet Compatible Inserts |
Finish | Smooth |
Material | Plastic |
Label Holder Mounting Type | Self Adhesive |
Label Holder Style | Slide In |
Product Type | Label Holder |
Label Attachment Type | Slide-In |
Series | BB |
Number of Label Holders | 25 |
Description
Label Holder, Color Clear, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 25, Overall Length 5 in, Overall Width 3 in, Product Type Label Holder, Series BB, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATSON GLOVES Stealth Lite Speed - Xlarge PR (389-X)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (92733PUS)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2090X-XXXL (12))
- NMC Danger Safety Glasses Required In This Area Sign (D11R)
- BIN BUDDY Holder, Label, Pk25 (BB-46)
- BIN BUDDY Holder, Label, Pk25 (BB-13)
- C-LINE PRODUCTS Peel/Stick Shelf Label Holders, 1/2"x3", 50/PK, CL 50PK (CLI87607)
- AIGNER INDEX WriteOn, WetErase Tag, Mag, 3in.x 6in, PK25 (MX306)
- CLINEPROD 2 in. Magnetic Side Load Label Holder, Clear (CLI87820)
- SLIP-STRIP Self Adhesive, SlipStrip, 1.5x36In, PK6 (361506)
- AIGNER INDEX 1 x 2 Magnetic C Channel Label Holder, 25PK (MC102)
- Bin Buddy Safety Labels