Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V430C-15-24VDC, 5 Port, 3 Pos, Dbl, 1/2" NPT, 24VDC, Cv=1.67
Mfr # M4V430C-15-24VDC
Zoro # G705635467
product price: $231.99
/ea
Free Shipping & Returns
$231.99
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
- Brand Bimba Mfg Co
- MFR # M4V430C-15-24VDC
- Zoro # G705635467
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v430c-15-24vdc, 5 port, 3 pos, dbl, 1/2" npt, 24vdc, cv=1.67 m4v420-15 piloted double solenoid valves are 4-way, 1/2 in npt port, spool style valves with closed center. They are stackable and provide a 2-position, normally closed, closed center operation. The m4v420-15 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- DAYTON AX23 Cogged V-Belt, 25" Outside Length, 1/2" Top Width, 1 Ribs (3VU42)
- THOMSON Linear Bearings, Open, 30mm ID x 68mm L (SPM30OPNWW)
- SKF SKF 6311 2ZC3, Single Row Ball Bearings (6311 2ZC3)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- ARO Pilot Valve, 1/4 in Port, 150 psi (A312PD)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 120VAC (081SS600K000030)
- PARKER Service Kit, 120 VAC, B Series (PS2982B53P)
- ARO Valve, Alpha Series, A712PD (A712PD)
- ARO Valve, Alpha Series, A412SS-024-A (A412SS-024-A)
- Bimba Mfg Co Solenoid Air Control Valves