Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V430C-15-120VAC, 5 Port, 3 Pos, Dbl, 1/2" NPT, 120VAC, Cv=1.68
Mfr # M4V430C-15-120VAC
Zoro # G305635485
product price: $236.99
/ea
Free Shipping & Returns
$236.99
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
- Brand Bimba Mfg Co
- MFR # M4V430C-15-120VAC
- Zoro # G305635485
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v430c-15-120vac, 5 port, 3 pos, dbl, 1/2" npt, 120vac, cv=1.68 m4v420-15 piloted double solenoid valves are 4-way, 1/2 in npt port, spool style valves with closed center. They are stackable and provide a 2-position, normally closed, closed center operation. The m4v420-15 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- D&D 40 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3VX405)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410931000)
- DAYTON 5V560 V-Belt, 56" Outside Length, 5/8" Top Width, 1 Ribs (13V737)
- LINCOLN Grease Fitting Flush Type, 1/4" Drive (L1885)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BA452O060T30)
- PARKER Service Kit, 3 Way, B Series (PS2871P)
- SMC Valve, 3000 Size, 5 Port, 2 Psition, 24VDC (SY3140-5LOU)
- FESTO Solenoid Valve VZWD-L-M22C-M-G14-40-V-1P4-8 (VZWD-L-M22C-M-G14-40-V-1P4-8)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B612BB553A)
- Bimba Mfg Co Pneumatic Valves