Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V420-15-24VDC, 5 Port, 2 Pos, Double, 1/2" NPT, 24VDC, Cv=2.79
Mfr # M4V420-15-24VDC
Zoro # G505635346
product price: $205.99
/ea
Free Shipping & Returns
$205.99
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
- Brand Bimba Mfg Co
- MFR # M4V420-15-24VDC
- Zoro # G505635346
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v420-15-24vdc, 5 port, 2 pos, double, 1/2" npt, 24vdc, cv=2.79 m4v420-15 piloted double solenoid valves are 4-way, 1/2 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The m4v420-15 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- MILWAUKEE TOOL High Pressure Grease Coupler, For 2446-20/2646-20/2646-21CT/2646-22CT, 2 Pack (49-16-2649)
- SKF SKF-6201Z/C3, Single Row Ball Brgs, 6201ZC3 (6201Z/C3)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK64 X 1 SHEAVE (AK64 X 1 SHEAVE)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC, Overall Length: 3-1/2" (A212SS-012-D)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B6V2BB553A)
- SMC Valve, 1/4"Port, 2 Position, 24VDC, Subplte (SY7120-5D-02T)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SA400M000061)
- Bimba Mfg Co Solenoid Air Control Valves