Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V410-15-120VAC, 5 Port, 2 Pos, Single, 1/2" NPT, 120VAC, Cv=2.79
Mfr # M4V410-15-120VAC
Zoro # G305635331
product price: $136.99
/ea
Free Shipping & Returns
$136.99
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
- Brand Bimba Mfg Co
- MFR # M4V410-15-120VAC
- Zoro # G305635331
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v410-15-120vac, 5 port, 2 pos, single, 1/2" npt, 120vac, cv=2.79 m4v410-15 piloted single solenoid valves are 4-way, 1/2 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4v410-15 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- BAILEY Double-Acting Hand Operated Hydraulic Pump (220993)
- PERFORMANCE TOOL Flat Band Hose Clamp Pliers, W80654 (W80654)
- NACHI 600 Miniature Series Ball Brg (608Z)
- D&D 950mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA950)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- PARKER Solenoid Air Control Valve, 1/4 In, 120VAC (B561BB553C)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P261SS-120-A)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (A222SD-120-A)
- PARKER Service Kit, 2 Position, B Series (PS2801P)
- ARO Solenoid Air Control Valve, 3/8 In, 24VDC (M213SS-024-D)
- Bimba Mfg Co Solenoid Air Control Valves