Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V330C-10-24VDC, 5 Port, 3 Pos, Dbl, 3/8" NPT, 1/4" Exh, 24VDC
Mfr # M4V330C-10-24VDC
Zoro # G805635305
product price: $212.99
/ea
Free Shipping & Returns
$212.99
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
- Brand Bimba Mfg Co
- MFR # M4V330C-10-24VDC
- Zoro # G805635305
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v330c-10-24vdc, 5 port, 3 pos, dbl, 3/8" npt, 1/4" exh, 24vdc m4v330c-10 piloted double solenoid valves are 4-way, 3/8 in npt port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The m4v330c-10 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- SMC Valve, Dbl Solenoid, 5 Port, 2 Position (SY5345-5FU)
- LEGRIS Coupler, 1/4, Glass Reinforced Nylon (9415U06 14)
- KRYTOX 0.5 oz High Temperature Grease Syringe White (240 AZ)
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- ARO Valve, Cat Series, CAT03B-024-D (CAT03B-024-D)
- PARKER Coil Kit, 22MM 3 Pin, 120 VAC, Viking (P2FCB453)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS400M000061)
- SMC Air Operated 3 Port Valve, 1/2" Port (VGA342-04NA)
- SMC Valve Manifold, 6 Station, 1/4 NPT (SS5Y5-42-06-02T)
- Bimba Mfg Co Solenoid Air Control Valves