Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V320-10-24VDC, 5 Port, 2 Pos, Dbl, 3/8" NPT, 1/4" NPT Exh, 24VDC
Mfr # M4V320-10-24VDC
Zoro # G905635526
product price: $162.99
/ea
Free Shipping & Returns
$162.99
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
- Brand Bimba Mfg Co
- MFR # M4V320-10-24VDC
- Zoro # G905635526
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v320-10-24vdc, 5 port, 2 pos, dbl, 3/8" npt, 1/4" npt exh, 24vdc m4v320-08 piloted double solenoid valves are 4-way, 3/8 in npt inlet port, 1/4 in npt exhaust port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The m4v320-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- 3M Inlet Bushing Assembly - Elite 55171, 1/ (55171)
- FESTO Ball Valve VZBM-1/2-RP-25-D-2-F03-B2B3 (VZBM-1/2-RP-25-D-2-F03-B2B3)
- DAYTON 5L600 V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs (5L600)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- ARO Valve, Alpha Series, A322SD-024-D (A322SD-024-D)
- SMC Valve, 3000 Size, 5 Prt, 2 Position, 24VDC (SY3140-5LOZ)
- SMC Solenoid Air Control Valve, 3/8 In, 24VDC (VFR2100-5FZ)
- SMC Valve, 5-1/4" Port, 2 Pstn, 110VAC, Subplate (SY7120-3LOZ-02T)
- SMC Valve, Sngl, 5Port, 2 Psition, 24VDC, 4mmPort (SY3120-5MOU-C4-Q)
- Bimba Mfg Co Pneumatic Valves