Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V320-10-120VAC, 5 Port, 2 Pos, Dbl, 3/8" NPT, 1/4" NPT Exh, 120VAC
Mfr # M4V320-10-120VAC
Zoro # G405635538
product price: $162.99
/ea
Free Shipping & Returns
$162.99
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
- Brand Bimba Mfg Co
- MFR # M4V320-10-120VAC
- Zoro # G405635538
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v320-10-120vac, 5 port, 2 pos, dbl, 3/8" npt, 1/4" npt exh, 120vac m4v320-08 piloted double solenoid valves are 4-way, 3/8 in npt inlet port, 1/4 in npt exhaust port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The m4v320-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- DDS Shaft Seal, 100 x 130 x 12 mm., Nitrile Rubber (10013012TC)
- TRITAN Radial Open Bearing, PS, 25mm, 6205 (6205/C3)
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- TB WOODS 1-3/8" Fixed Bore 2 Groove Variable Pitch Pulley 6.55" OD (2VP68138)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- AVENTICS Single Solenoid Spring Return 5/4/2 (R432006238)
- AVENTICS VLV (L22BA452O000030)
- ARO Valve, Cat Series, CAT33S-024-D (CAT33S-024-D)
- FESTO Solenoid Valve MHA2-M1H-3/2G-2 (MHA2-M1H-3/2G-2)
- ARO Valve, Alpha Series, A349SD-024-D (A349SD-024-D)
- Bimba Mfg Co Solenoid Air Control Valves