Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V320-08-24VDC, 5 Port, 2 Pos, Double, 1/4" NPT, 24VDC, Cv=1.4
Mfr # M4V320-08-24VDC
Zoro # G105635562
product price: $162.99
/ea
Free Shipping & Returns
$162.99
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
- Brand Bimba Mfg Co
- MFR # M4V320-08-24VDC
- Zoro # G105635562
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v320-08-24vdc, 5 port, 2 pos, double, 1/4" npt, 24vdc, cv=1.4 m4v320-08 piloted double solenoid valves are 4-way, 1/4 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The m4v320-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- CONTROL DEVICES Valve, Check, 3/4x3/4in (P7575-1EP)
- TRITAN Pillow Block Bearing, Ball, 1-5/8" Bore (UCP209-26)
- CHIEF WT Welded Hydraulic Cylinder: 2.5 Bore x 24 Stroke - 1.5 Rod (212696)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC, 5/32" (SY3120-5LOZ-N3-F2)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B571BB549C)
- JOHNSON CONTROLS Solenoid Air Valve, 120/240VAC, 0-25 psi (V11HAA-115)
- SMC Valve Manifold, 6 Station, 1/4 NPT (SS5Y5-42-06-02T)
- MAC 120V-AC 150PSI PNEUMATIC SOLENOID VALVE (912B-PM-111CA)
- Bimba Mfg Co Solenoid Air Control Valves