Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V320-08-120VAC, 5 Port, 2 Pos, Double, 1/4" NPT, 120VAC, Cv=1.4
Mfr # M4V320-08-120VAC
Zoro # G905635519
product price: $162.99
/ea
Free Shipping & Returns
$162.99
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
- Brand Bimba Mfg Co
- MFR # M4V320-08-120VAC
- Zoro # G905635519
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v320-08-120vac, 5 port, 2 pos, double, 1/4" npt, 120vac, cv=1.4 m4v320-08 piloted double solenoid valves are 4-way, 1/4 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The m4v320-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- WEG Pump Mtr, 3-Ph, 2hp, 1755,208-230/460,145JM (00218ET3E145JM-W22)
- GATES Poly Chain GT Carbon Belts, 8MGT-2840-12 (8MGT-2840-12)
- DYNABRADE Muffler Assembly (53655)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-3/16 Bore Dia., 17 # of Teeth (50BS17H X 1 3/16)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B521BB549C)
- SMC Valve, 3000 Size, 5 Port, 2 Position, 24VDC (SY3140-5GZ)
- PARKER 24V-DC SOLENOID VALVE (PS1E21102B)
- GEMINI VALVE SALES & SERVICE INC. Gemini Valve Namur Four-Way Pilot/Solenoid Valve 24VDC (4GP-SC03D-24VDC-DS)
- SMC Angle Seat Valve, 1/2" Port Size (VXB215BB)
- Bimba Mfg Co Solenoid Air Control Valves