Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V310-10-120VAC, 5 Port, 2 Pos, Sgl, 3/8" NPT, 1/4" NPT Exh, 120VAC
Mfr # M4V310-10-120VAC
Zoro # G805635411
original price:
$123.82
13% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
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
- Brand Bimba Mfg Co
- MFR # M4V310-10-120VAC
- Zoro # G805635411
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v310-10-120vac, 5 port, 2 pos, sgl, 3/8" npt, 1/4" npt exh, 120vac m4v310-10 piloted single solenoid valves are 4-way, 3/8 in npt inlet port, 1/4 in npt exhaust port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4v310-10 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- DAYTON DC Gearmotor, 64 rpm, 12V, TENV (1Z826)
- BANDO TimingBelt, Synchro-Link, Neoprene, 187L100 (187L100G)
- RULAND Balanced Collar, 1pc Clamp, Balanced, Bore 12mm, 303 Stainless Steel (MSPB-12-SS)
- D&D Belt, VS, 1.812 x 73.4in OC (2926V726)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A312SD-012-D)
- ARO Valve, 1/4" NPT Port, 120VAC (A422SS-120-A)
- SMC Valve, 5000Size, 5 Port, 24VDC, 1/8" Port (SY5120-5DZ-01F-Q)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- SMC 3/4" NPT 3 Port Pilot Solenoid Valve (VG342-5DZ-06NB)
- Bimba Mfg Co Solenoid Air Control Valves