Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V310-08-24VDC, 5 Port, 2 Pos, Single, 1/4" NPT, 24VDC, Cv=1.4
Mfr # M4V310-08-24VDC
Zoro # G005635440
product price: $101.99
/ea
Free Shipping & Returns
$101.99
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
- Brand Bimba Mfg Co
- MFR # M4V310-08-24VDC
- Zoro # G005635440
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v310-08-24vdc, 5 port, 2 pos, single, 1/4" npt, 24vdc, cv=1.4 m4v310-08 piloted single solenoid valves are 4-way, 1/4 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4v310-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- LEESON AC Gearmotor, TEFC, 28RPM, 115VAC, 100 in-lb (M1125129.00)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, LS15 (LS-15)
- GATES 813 mm Outside Length, 10 mm Top Width, 1 Ribs (3L320K)
- SPEEDAIRE Coalescing Filter, 1/2 In. NPT, 250 psi (4ZL35)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- ARO Solenoid Air Control Valve, 1/2 In, 120VAC (K214SS-120-A)
- DWYER INSTRUMENTS Pilot Solenoid Valve, Rem Sol Vl 110Vac Wir Ld (RSV1L)
- SMC Valve, Sngle, 5 Port, 2 Pstn, 24VDC, 1/8"Port (SY5120-5YO-01F)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (B6V2BB549A)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY7220-5DZ-02T)
- Bimba Mfg Co Pneumatic Valves