Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V310-08-120VAC, 5 Port, 2 Pos, Single, 1/4" NPT, 120VAC, Cv=1.4
Mfr # M4V310-08-120VAC
Zoro # G105635333
product price: $118.99
/ea
Free Shipping & Returns
$118.99
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
- Brand Bimba Mfg Co
- MFR # M4V310-08-120VAC
- Zoro # G105635333
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v310-08-120vac, 5 port, 2 pos, single, 1/4" npt, 120vac, cv=1.4 m4v310-08 piloted single solenoid valves are 4-way, 1/4 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4v310-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- VELVAC Coolant Shutoff Valve 3/4X1/2 Brass (023128)
- GREENLEE Wrench, Combo Ratchet 7/8 (0354-21)
- DAYTON MTR, CS/CR, ODP, 1/4HP, 1725, 48Z, EFF 68.5 (30PT46)
- FESTO Push-In Y-Connector QSY-10 (QSY-10)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- AVENTICS Directional Control Poppet Valve (8227A1NP6014A00)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SD-024-D)
- SMC Valve, 3000 Size, 5 Prt, 2 Position, 24VDC (SY3140-5LOZ)
- NUMATICS MK8 SNGL SOL VLV (081SA400K011Z30)
- FESTO On-Off Valve HE-D-MINI (HE-D-MINI)
- Bimba Mfg Co Solenoid Air Control Valves