Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V230E-08-24VDC, 5 Port, 3 Pos, Dbl, 1/4" NPT, 1/8" NPT, 24VDC
Mfr # M4V230E-08-24VDC
Zoro # G905635540
product price: $194.99
/ea
Free Shipping & Returns
$194.99
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
- Brand Bimba Mfg Co
- MFR # M4V230E-08-24VDC
- Zoro # G905635540
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v230e-08-24vdc, 5 port, 3 pos, dbl, 1/4" npt, 1/8" npt, 24vdc m4v230c-08 piloted double solenoid valves are 4-way, 1/4 in npt inlet port, 1/8 in npt exhaust port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The m4v230c-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m200m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- FESTO Coupling Socket KD4-3/8-A (KD4-3/8-A)
- USA INDUSTRIALS Aftermarket Leeson Replacement Carbon Motor Brush - Electrographitic, Grade EG (REP2657A)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.78L (1AA6MB4)
- SOLBERG Oil Mist Filter, 1" Inlet, 16 cfm (EF-FG9-103)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- AVENTICS Directional Control Poppet Valve (8227A1NA21A00C7)
- ASCO Red-Hat Solenoid Valve 24V-DC 1In NPT (EF8210D014)
- SMC Valve, Closed Center, 5Port, 3Pstn, 24VDC, M5 (SY3300-5U1)
- SMC Solenoid Air Control Valve, 24VDC (VFS5100-5FZ)
- PARKER Solenoid Air Control Valve, 1/4 In, 4-Way (P2LBX592EEHDDN)
- Bimba Mfg Co Solenoid Air Control Valves