Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V210-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 1/8" NPT Exh, 24VDC
Mfr # M4V210-08-24VDC
Zoro # G405635378
product price: $92.95
/ea
Free Shipping & Returns
$92.95
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
- Brand Bimba Mfg Co
- MFR # M4V210-08-24VDC
- Zoro # G405635378
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v210-08-24vdc, 5 port, 2 pos, sgl, 1/4" npt, 1/8" npt exh, 24vdc m4v210-08 piloted single solenoid valves are 4-way, 1/4 in npt inlet port, 1/8 in npt exhaust port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4v210-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m200m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- ARO Actuator, Roller Lever (450)
- MARTIN SPROCKET & GEAR Vp Sheave, 1VP65 1 3/8 (1VP65 1 3/8)
- PIX V-Belt, Cogged 5/8 X 99 (5VX990)
- BETA 1 FILTERS Spin-On Air/Oil Separator replacement filter for 077045514302 / KAISHAN COMPRESSOR (B1SA0001329)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- JOHNSON CONTROLS Solenoid Air Valve, 120VAC, 0-25 psi (V11HAA-100)
- PARKER Seal Kit, Solenoid Pilot 3/4 In, N Series (K352077)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B350BB549C)
- SMC Solenoid Air Control Valve, 24VDC (SV1100-5FU)
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- Bimba Mfg Co Pneumatic Valves