Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V210-08-24VAC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 1/8" NPT Exh, 24VAC
Mfr # M4V210-08-24VAC
Zoro # G005635358
product price: $75.99
/ea
Free Shipping & Returns
$75.99
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
- Brand Bimba Mfg Co
- MFR # M4V210-08-24VAC
- Zoro # G005635358
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v210-08-24vac, 5 port, 2 pos, sgl, 1/4" npt, 1/8" npt exh, 24vac m4v210-08 piloted single solenoid valves are 4-way, 1/4 in npt inlet port, 1/8 in npt exhaust port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4v210-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m200m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-7/8 In. L (M20-250-4-SS)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Shielded (6202 10ZZE 5/8 BORE)
- GRACO LD Air-Powered Grease Pump, 35 lb (24G600)
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (10FFS50)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- SMC Solenoid Air Control Valve, 22.4 CFM (VQ2101-31)
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC (B7V3BB549A)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SS-024-L)
- PARKER Solenoid Air Control Valve, 1 In, 120VAC (L7058910253)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B561BB549C)
- Bimba Mfg Co Solenoid Air Control Valves