Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V210-06-24VDC, 5 Port, 2 Pos, Single, 1/8" NPT, 24VDC, Cv=0.78
Mfr # M4V210-06-24VDC
Zoro # G305635225
product price: $67.49
/ea
$67.49
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
- Brand Bimba Mfg Co
- MFR # M4V210-06-24VDC
- Zoro # G305635225
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v210-06-24vdc, 5 port, 2 pos, single, 1/8" npt, 24vdc, cv=0.78 m4v210-06 piloted single solenoid valves are 4-way, 1/8 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4v210-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m200m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- NACHI 6000 Series Deep Groove Radial Ball Brg (6005ZE)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (HCFU206-19)
- BESTORQ Timing Belt Model D750H200 75 in Effective length and 2 in Top Width (D750H200)
- SPEEDAIRE Coupler Body, (F)NPT, 1/2, Steel (30E684)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (ZH07BLA-07-07)
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC (N3557904549)
- LEDEX ROTARY SOLENOID OTHER ELECTRICAL COMPONENT (A-39406-001)
- ARO Solenoid Air Control Valve, 5/16 In, 24VDC (S5SSMD-1)
- ARO Valve, Alpha Series, A412SS-024-D (A412SS-024-D)
- Bimba Mfg Co Pneumatic Valves