Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V210-06-24VAC, 5 Port, 2 Pos, Single, 1/8" NPT, 24VAC, Cv=0.78
Mfr # M4V210-06-24VAC
Zoro # G905635182
product price: $88.19
/ea
Free Shipping & Returns
$88.19
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
- Brand Bimba Mfg Co
- MFR # M4V210-06-24VAC
- Zoro # G905635182
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v210-06-24vac, 5 port, 2 pos, single, 1/8" npt, 24vac, cv=0.78 m4v210-06 piloted single solenoid valves are 4-way, 1/8 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4v210-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m200m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- PARKER Connector, DIN Type B, Plug In (3FFY9)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 35 Chain Size, 60 # of Teeth (35A60 X 5/8)
- VIBCO Pneumatic Vibrator, 2100lb, 16000vpm, 80psi (KA-2-1/2)
- FESTO Filter Regulator LFR-D-MAXI (LFR-D-MAXI)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- AVENTICS Solenoid Air Control Valve, 1/4 In, 120VAC (L12BA452O060T30)
- ARO Valve, Cat Series, CAT33S-024-D (CAT33S-024-D)
- SMC Dig Out, PNP, 8 Out, M12 Connector (EX600-DYPB)
- AVENTICS Double Solenoid 5/4/2 (R503A1B40MA00F1)
- CHIEF Solenoid Valve, 13 GPM, 1 Spool (220875)
- Bimba Mfg Co Solenoid Air Control Valves