Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V210-06-120VAC, 5 Port, 2 Pos, Single, 1/8" NPT, 120VAC, Cv=0.78
Mfr # M4V210-06-120VAC
Zoro # G505635254
product price: $83.99
/ea
Free Shipping & Returns
$83.99
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
- Brand Bimba Mfg Co
- MFR # M4V210-06-120VAC
- Zoro # G505635254
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v210-06-120vac, 5 port, 2 pos, single, 1/8" npt, 120vac, cv=0.78 m4v210-06 piloted single solenoid valves are 4-way, 1/8 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4v210-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m200m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- PERFORMANCE TOOL Indus Grease Gun (W54292)
- MARATHON MOTORS 3,1725, Dp, 56Hz, 3/60/208-230/460 (056T17D5350)
- GATES Truflex V-Belts, 2L260 (2L260)
- INGERSOLL-RAND Throttle Lever Pin (61H-120)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- NUMATICS Solenoid Air Control Valve, 110/120VAC (11SAD400C000030)
- NUMATICS Solenoid Air Control Valve, 1/8 In, 120VAC (031SA4002060T30)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 24VAC, 0-30 psi (V-2410-1)
- ARO Valve, Air, Pilot, 1/4 In (A212PS)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFT2)
- Bimba Mfg Co Pneumatic Valves