Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V130C-06-24VDC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 24VDC, Cv=0.50
Mfr # M4V130C-06-24VDC
Zoro # G405635262
product price: $175.99
/ea
Free Shipping & Returns
$175.99
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
- Brand Bimba Mfg Co
- MFR # M4V130C-06-24VDC
- Zoro # G405635262
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v130c-06-24vdc, 5 port, 3 pos, dbl, 1/8" npt, 24vdc, cv=0.50 m4v130c-06 piloted double solenoid valves are 4-way, 1/8 in npt port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The m4v130c-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m100m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- BROWNING 2 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 2VP65X 1 3/8 (2VP65X 1 3/8)
- BANDO TimingBelt, Synchro-Link, Neoprene, 450L050 (450L050G)
- KBC Ball Bearing, 17mm x 47mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6303-2RS KBC)
- DAYTON Flange Bearing, 2-Bolt, Ball, 1" Bore (3FDE2)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFR2110-5DZ)
- NUMATICS MK3 SOL VALVE (031SA4002000030)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VQZ2151-5LO1)
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B8V4BB553A)
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC (N3154904549)
- Bimba Mfg Co Solenoid Air Control Valves