Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V130C-06-12VDC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 12VDC, Cv=0.50
Mfr # M4V130C-06-12VDC
Zoro # G605635253
product price: $177.99
/ea
Free Shipping & Returns
$177.99
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
- Brand Bimba Mfg Co
- MFR # M4V130C-06-12VDC
- Zoro # G605635253
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v130c-06-12vdc, 5 port, 3 pos, dbl, 1/8" npt, 12vdc, cv=0.50 m4v130c-06 piloted double solenoid valves are 4-way, 1/8 in npt port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The m4v130c-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m100m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- TIMKEN TRB Thrust Stamped Race, T151-904A1 (T151-904A1)
- DAIDO Daido TRC40-MD 10 ft. No. 40 Roller Chain (483354)
- SPEEDAIRE Air Tank, Portable, 13 Gal (2TWC3)
- LOCTITE Anti-Seize, Nickel, 16 oz, Can, LB 771 LOCTITE LB 771 Anti-Seize (234248)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- MAC 24V-DC 120PSI PNEUMATIC SOLENOID VALVE (411A-B0A-DM-DDAJ-1KA)
- SMC Solenoid Air Control Valve, 24VDC (VFR3110-5DZ)
- SMC Solenoid Valve, 25.2 CFM, 0.9, 3.4VA (VFS2100-3FZ)
- FESTO Solenoid Valve MHE2-MS1H-5/2-M7 (MHE2-MS1H-5/2-M7)
- SMC Solenoid Air Control Valve, 1/4 In, 24VDC (SY7120-5DZ-02T)
- Bimba Mfg Co Solenoid Air Control Valves