Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V130C-06-120VAC, 5 Port, 3 Pos, Dbl, 1/8" NPT, 120VAC, Cv=0.50
Mfr # M4V130C-06-120VAC
Zoro # G005635242
product price: $177.99
/ea
Free Shipping & Returns
$177.99
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
- Brand Bimba Mfg Co
- MFR # M4V130C-06-120VAC
- Zoro # G005635242
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v130c-06-120vac, 5 port, 3 pos, dbl, 1/8" npt, 120vac, cv=0.50 m4v130c-06 piloted double solenoid valves are 4-way, 1/8 in npt port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The m4v130c-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m100m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- HONEYWELL Pneumatic Valve Positioners (30686037-501)
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-Wire MSHA Hydraulic Hose Hose 100Ft (JR2-04-100)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (VHN6-6M)
- MCGILL MR Series 500 (MR28-2)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- NUMATICS MK8 SNGL SOL VLV (081SA400K011Z30)
- ARO Valve, Alpha Series, A422SS-024-A (A422SS-024-A)
- PARKER Pneumatic Solenoid Valve, 1/4" NPT, 145psi (B5F1000XXC)
- ASCO Red-Hat 24V-DC 1In NPT Solenoid Valve (EF8210D014)
- ARO Solenoid Air Control Valve, 120VAC (S5DS9C-1)
- Bimba Mfg Co Pneumatic Valves