Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve M4V110-06-24VDC, 5 Port, 2 Pos, Single, 1/8" NPT, 24VDC, Cv=0.67
Mfr # M4V110-06-24VDC
Zoro # G005635235
product price: $91.95
/ea
Free Shipping & Returns
$91.95
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
- Brand Bimba Mfg Co
- MFR # M4V110-06-24VDC
- Zoro # G005635235
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v110-06-24vdc, 5 port, 2 pos, single, 1/8" npt, 24vdc, cv=0.67 m4v110-06 piloted single solenoid valves are 4-way, 1/8 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4v110-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m100m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- GATES PowerGrip Timing Belts, 420H150 (420H150)
- DURA-SURE TORQUE Timing Belt, S8M, 25 x 3200mm PL, T400 (250-S8M-3200)
- HERITAGE Top Vent Grease Fitting, 1/4"-18PTF, CSZ (H47642)
- MI-T-M Belt, Bx22 (11-0048)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SD-000-N)
- PARKER Service Kit, Coil 24 VDC, B Series (PS2982B49P)
- SMC Solenoid Air Control Valve, 17.36CFM, 0.62 (VFR2100-3FZ)
- SMC SI Unit, EtherNet/IP, PNP, -COM, 2 Ports (EX600-SEN3)
- AVENTICS Haz Loc Sol Air Ctrl Valve, 3/8 In, 24VDC (L23XX652BP00061)
- Bimba Mfg Co Pneumatic Valves