Shop All Solenoid Air Control Valves
Bimba Mfg Co
Bimba-Mead Pilot Solenoid Valve, 5 Port, 2 Pos, Double, 1/8" NPT, 120VAC, Cv=0.67
Mfr # M4V120-06-120VAC
Zoro # G505635520
Free Shipping & Returns
$143.99
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
- Brand Bimba Mfg Co
- MFR # M4V120-06-120VAC
- Zoro # G505635520
- Country of Origin China
- Category Solenoid Air Control Valves
Description
Bimba-mead pilot solenoid valve m4v120-06-120vac, 5 port, 2 pos, double, 1/8" npt, 120vac, cv=0.67 m4v120-06 piloted double solenoid valves are 4-way, 1/8 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The m4v120-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m100m series manifolds. The din connector includes an led indicator. Valves equipped with a turning manual override.
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
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35341-411)
- ARO Pneumatic Control Kit (118618)
- BROWNING Mounted Rubber Rubber Mounted Cylindrical Cartridge Ball Bearing - 52100 Steel - Eccentric Lock (RUBRE-116)
- SKF SKF 6015 2Z, Single Row Ball Bearings (6015 2Z)
- BIMBA MFG CO Bimba-Mead Pilot Solenoid Valve M4V410-15-24VDC, 5 Port, 2 Pos, Single, 1/2" NPT, 24VDC, Cv=2.79 (M4V410-15-24VDC)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- SMC Valve, Body Port, 2 Psition, 24VDC, 1/4" Prt (SY3120-5LZ-N7)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5340-5LZ)
- NUMATICS Solenoid Air Control Valve, 1/4 In, 24VDC (152SS600M000061)
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 120VAC (AV-SOL-120VAC-1.8)
- PARKER 24V-DC SOLENOID VALVE (PS1E21102B)
- Bimba Mfg Co Solenoid Air Control Valves