Shop All Pneumatic Flow Control Valves
Bimba Mfg Co
Bimba-Mead Manifold M300M-6F, 6 Station, Use With M4A300 Or M4V300 Valve
Mfr # M300M-6F
Zoro # G505447468
product price: $79.95
/ea
Free Shipping & Returns
$79.95
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
- Brand Bimba Mfg Co
- MFR # M300M-6F
- Zoro # G505447468
- Country of Origin China
- Category Pneumatic Flow Control Valves
Description
Bimba-mead manifold m300m-6f, 6 station, use with m4a300 or m4v300 valve pneumatic valve manifold with 3/8 in npt ports is to be used with the m4a300 & m4v300 series valves. Valve mounting screws and gaskets are included with the manifold. The pneumatic valve manifold is used to reduce assembly and installation cost. It also reduces piping and installation space.
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
- DAYTON DC Gearmotor, RPM 77, 90 VDC (5LAF2)
- KDR-LINE REACTORS InputReactor, LowZ, 480V, 52A, ULType1 (KDRC1LE01)
- CONTINENTAL Water Hose, 1-1/2" ID x 15 ft., Black (RSG150-15CN-G)
- TRITAN Radial Ball Bearing, PS, 40mm, 6008 (6008/C3)
- ARO Valve, 50 Series, 5040-07 (5040-07)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (104104-F02)
- LEGRIS Flow Control Regulator, Tube Sz 6mm (7010 06 10)
- VNE 1-1/2" Compr Stainless Steel Pneumatic Ball Valve Inline (90C1.5C/75-5SC-XX)
- CAMOZZI In-Line Flow Control Valve, 4 OD Max (RFU 446-04)
- FESTO One-Way Flow Control Valve GRLA-3/8-QS-10-D (GRLA-3/8-QS-10-D)
- Bimba Mfg Co Pneumatic Valves