Shop All Pneumatic Flow Control Valves
Bimba Mfg Co
Bimba-Mead Direct Acting Valve M3V1-06-24VAC, 3 Port, 2 Pos, Single, 1/8" NPT, 24VAC, Cv=0.051
Mfr # M3V1-06-24VAC
Zoro # G405635514
product price: $47.95
/ea
$47.95
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
- Brand Bimba Mfg Co
- MFR # M3V1-06-24VAC
- Zoro # G405635514
- Country of Origin China
- Category Pneumatic Flow Control Valves
Description
Bimba-mead direct acting valve m3v1-06-24vac, 3 port, 2 pos, single, 1/8" npt, 24vac, cv=0.051 m3v1 direct acting solenoid valves are 3-way, 1/8 in npt port, poppet style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m3v1 can be used in individual valve applications or multiple valves can be stacked together to share supply air which simplifies the piping. The din connector includes an led indicator.
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
- ZORO SELECT 1-1/8" Fixed Bore 2 Groove Standard V-Belt Pulley 3.35" OD (2BK32118)
- 3M Inlet Bushing Assembly - Elite 55171, 1/ (55171)
- MI-T-M Isolator (14-0069)
- DDS Shaft Seal, 165.1mm I. D., 190.5mm O. D. (165.1190.512.7TC)
- DYNAQUIP CONTROLS 1" FNPT Bronze Pneumatic Ball Valve Inline (PVA65AMDA052A)
- SMC Speed Controller, 3/8", 3/8" TB (ASP530F-N03-11S-J)
- SMC Speed Exhaust Control Valve, 10mm, 1/4 In (ASV410F-02-10S)
- LEGRIS Axial Valve, FNPT, 3/4" x 3/4" (4203 20 28 20)
- ARO Valve, Check, 1/2 In NPT (104104-C04)
- LEGRIS Pneumatic Threshold Sensor, 1/8 In (7808 04 11)
- SMC Speed Control Valve, 5/16 In Tube, 3/8 In (AS3211F-N03-09SA)
- Bimba Mfg Co Pneumatic Flow Control Valves