Shop All Pneumatic Flow Control Valves
Bimba Mfg Co
Bimba-Mead Direct Acting Valve M3V1-06-12VDC, 3 Port, 2 Pos, Single, 1/8" NPT, 12VDC, Cv=0.051
Mfr # M3V1-06-12VDC
Zoro # G905635397
product price: $47.99
/ea
$47.99
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
- Brand Bimba Mfg Co
- MFR # M3V1-06-12VDC
- Zoro # G905635397
- Country of Origin China
- Category Pneumatic Flow Control Valves
Description
Bimba-mead direct acting valve m3v1-06-12vdc, 3 port, 2 pos, single, 1/8" npt, 12vdc, cv=0.051 m3v1 direct acting solenoid valves are 3-way, 1/8 in npt port, poppet style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m3v1 can be used in individual valve applications or multiple valves can be stacked together to share supply air which simplifies the piping. The din connector includes an led indicator.
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
- U.S. MOTORS Motor (2319)
- DAYTON C-Frame Motor, Shaded Pole, 1-5/16 In. L (4M211E)
- MOBIL Slide Way Oil, ISO 150, 5 Gal. (100885)
- PARKER Hydraulic Motor, 2.2 Cu. In./Rev. (TB0036AS100AAAA)
- PARKER Directional Control Valve, 50psi, 3/4 NPTF (710-6-3/4B)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3201F-03-12SA)
- FESTO Quick Exhaust Valve SE-1/8-B (SE-1/8-B)
- PLAST-O-MATIC Flow Control Valve, 3/4In FNPT, PVC, 3gpm (FC075EP-003-PV)
- ALPHA TECHNOLOGIES AIGNEP Needle Valve, , Knob Adj., 4MM Tube X M5 Thread, Composite Body (55925-4-M5)
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In (GLA23E D 4)
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2211F-01-06SA)
- Bimba Mfg Co Pneumatic Valves