Shop All Pneumatic Flow Control Valves
Bimba Mfg Co
Bimba-Mead Direct Acting Valve M3V1-06-120VAC, 3 Port, 2 Pos, Single, 1/8" NPT, 120VAC, Cv=0.051
Mfr # M3V1-06-120VAC
Zoro # G005635563
product price: $51.99
/ea
$51.99
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
- Brand Bimba Mfg Co
- MFR # M3V1-06-120VAC
- Zoro # G005635563
- Country of Origin China
- Category Pneumatic Flow Control Valves
Description
Bimba-mead direct acting valve m3v1-06-120vac, 3 port, 2 pos, single, 1/8" npt, 120vac, cv=0.051 m3v1 direct acting solenoid valves are 3-way, 1/8 in npt port, poppet style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m3v1 can be used in individual valve applications or multiple valves can be stacked together to share supply air which simplifies the piping. The din connector includes an led indicator.
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
- NTN Radial/Deep Groove Ball Brg - 20 Mm Id X 47 Mm Od X 15.875 Mm W; Single Seal & Single Shield (87504/5C)
- QA1 Spher Bearing, 1.5000in. Bore dia., GEZ (45GY24)
- DDS Shaft Seal, TC, 42mm ID, Nitrile Rubber (427612TC)
- ADAPTALL Hose Adapter, 1/2", BSPT, 3/8", BSPT (9010-0806)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 5-51/64 In L (4350013440)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S25AJDA052A)
- SMC Speed Control Valve, 3/8 In Tube, 1/2 In (AS4211F-N04-11SA)
- FESTO One-Way Flow Control Valve GRLA-1/4-QB-3/8-U (GRLA-1/4-QB-3/8-U)
- AIGNEP USA Universal Flow Control, 1/2In Tube, 3/8In (88958-08-06)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/2 In., FNPT (BSDAM050T-NC-PV)
- WOLVERINE Flow Control, w/Relief, 3/4" FNPT, 0-30 gpm (WR-1975-30)
- Bimba Mfg Co Pneumatic Valves