Shop All Pilot Air Control Valves
Bimba Mfg Co
Bimba-Mead Air Pilot Valve M4A430C-15, 5 Port, 3 Pos, Dbl Control, 1/2" NPT, Closed Center, Cv=1.68
Mfr # M4A430C-15
Zoro # G105635227
product price: $161.99
/ea
Free Shipping & Returns
$161.99
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
- Brand Bimba Mfg Co
- MFR # M4A430C-15
- Zoro # G105635227
- Country of Origin China
- Category Pilot Air Control Valves
Description
Bimba-mead air pilot valve m4a430c-15, 5 port, 3 pos, dbl control, 1/2" npt, closed center, cv=1.68 m4a430c-15 double air piloted valves are 4-way, 1/2 in npt port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The m4a430c-15 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds.
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
- CAMPBELL HAUSFELD VT 3.7HP P/O FLYWHEEL PUMP (VT4923)
- SPEEDAIRE Straight 3/8 in Hose I.D, 3/8"-18 Thread (5A254)
- DIXON Clockwise Spiral Clamp, 10" (SC1000)
- COILHOSE PNEUMATICS Polyurethane Tubing 5/32" OD x 100' Clear (CO PT2503-100TC)
- FESTO Solenoid Valve VUVG-B14-P53C-ZT-F-1P3 (VUVG-B14-P53C-ZT-F-1P3)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8 (VUVS-L25-M52-AD-G14-F8)
- FESTO Solenoid Valve VUVS-L25-P53C-MD-G14-F8 (VUVS-L25-P53C-MD-G14-F8)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- CONRADER Unloader Valve, 3/8In Inlet, 14 CFM Max (NRP-A)
- FESTO Pneumatic Valve VL-5/3G-3/8-B (VL-5/3G-3/8-B)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- Bimba Mfg Co Pilot Air Control Valves