Shop All Pilot Air Control Valves
Bimba Mfg Co
Bimba-Mead Air Pilot Valve M4A420-15, 5 Port, 2 Pos, Dbl Control, 1/2" NPT, Cv=2.79
Mfr # M4A420-15
Zoro # G005635372
Free Shipping & Returns
$121.99
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
- Brand Bimba Mfg Co
- MFR # M4A420-15
- Zoro # G005635372
- Country of Origin China
- Category Pilot Air Control Valves
Description
Bimba-mead air pilot valve m4a420-15, 5 port, 2 pos, dbl control, 1/2" npt, cv=2.79 m4a420-15 double air piloted valves are 4-way, 1/2 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The m4a420-15 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds.
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
- COXREELS Electrical Hose Reel 1 1/2In. I.D., (1185-1124-EF)
- SPRAYWAY Flex-O Spray Coat, 20oz (SW727-1)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-1/4" Bore (HCFLU206-20)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (TTFST40CS)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- FESTO Pneumatic Valve J-5/2-D-1-C (J-5/2-D-1-C)
- FESTO Electrical Connection Box VAVE-L1-1H2-LR (VAVE-L1-1H2-LR)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve VSCS-B-M32-MD-WA-1R3 (VSCS-B-M32-MD-WA-1R3)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- Bimba Mfg Co Pilot Air Control Valves