Shop All Pilot Air Control Valves
Bimba Mfg Co
Bimba-Mead Air Pilot Valve M4A330C-10, 5 Port, 3 Pos, Dbl Air Ctrl, 3/8" NPT, 1/4" NPT Exh, Clsd Ctr
Mfr # M4A330C-10
Zoro # G905635434
product price: $123.99
/ea
Free Shipping & Returns
$123.99
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
- Brand Bimba Mfg Co
- MFR # M4A330C-10
- Zoro # G905635434
- Country of Origin China
- Category Pilot Air Control Valves
Description
Bimba-mead air pilot valve m4a330c-10, 5 port, 3 pos, dbl air ctrl, 3/8" npt, 1/4" npt exh, clsd ctr m4a330c-10 double air piloted valves are 4-way, 3/8 in npt inlet port, 1/4 in npt exhaust port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The m4a330c-10 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m300m series manifolds.
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
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/4-18, 9/16-18, Strt (2021-4-6S)
- BESTORQ Aftermarket replacement for A80K Simplicity 1693467(Deck 38") belt, A80K (A80K)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (5ZEA9)
- DAYTON Roller Chain, Riveted, 50 ANSI, 10 ft. (2YDW7)
- FESTO Solenoid Valve VUVS-L30-P53C-MD-N38-F8 (VUVS-L30-P53C-MD-N38-F8)
- FESTO Solenoid Valve VUVG-L14-M52-AT-G18-1R8L (VUVG-L14-M52-AT-G18-1R8L)
- FESTO Solenoid Valve MFH-5-1/4-L-B (MFH-5-1/4-L-B)
- FESTO Seal VABD-L1-14X-S-G18 (VABD-L1-14X-S-G18)
- FESTO Solenoid Valve MFH-3-1/8-S (MFH-3-1/8-S)
- FESTO Solenoid Valve VOVG-L10-M32C-AH-M5-1H2 (VOVG-L10-M32C-AH-M5-1H2)
- PARKER Valve, Air Pilot, 4 Way, 3/4 In Port (B884000XXA)
- Bimba Mfg Co Pilot Air Control Valves