Shop All Pilot Air Control Valves
Bimba Mfg Co
Bimba-Mead Air Pilot Valve M4A230C-08, 5 Port, 3 Pos, Dbl Air Ctrl, 1/4" NPT, 1/8" NPT Exh, Clsd Ctr
Mfr # M4A230C-08
Zoro # G305635300
product price: $114.99
/ea
Free Shipping & Returns
$114.99
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
- Brand Bimba Mfg Co
- MFR # M4A230C-08
- Zoro # G305635300
- Country of Origin China
- Category Pilot Air Control Valves
Description
Bimba-mead air pilot valve m4a230c-08, 5 port, 3 pos, dbl air ctrl, 1/4" npt, 1/8" npt exh, clsd ctr m4a230c-08 double air piloted valves are 4-way, 1/4 in npt inlet port, 1/8 in npt exhaust port, spool style valves with closed center. They are stackable and provide a 3-position, normally closed, closed center operation. The m4a230c-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m200m series manifolds.
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
- GATES PowerGrip Timing Belts, 240H100 (240H100)
- BESTORQ Cogged Belt, 66 in Outside Length, 21/32 in Top Width, 1 Ribs (BX63)
- SPEEDAIRE V-Belt (PN22N100G)
- WEG 3-Phase IEEE 841 Motor, 20 HP, 256TC Frame, 460V AC Voltage, 1,765 Nameplate RPM (02018ST3QIE256TC-W22)
- FESTO Solenoid Valve VUVG-B14-T32C-AZT-F-1P3 (VUVG-B14-T32C-AZT-F-1P3)
- ARO Valve, Air, Pilot (A249PD)
- FESTO Solenoid Valve VUVG-LK10-M52-AT-M7-1R8L-S (VUVG-LK10-M52-AT-M7-1R8L-S)
- FESTO Solenoid Valve CPE10-M1BH-3GL-M5 (CPE10-M1BH-3GL-M5)
- FESTO Solenoid Valve MFH-5/2-D-1-C (MFH-5/2-D-1-C)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- NUMATICS Valve, Air Pilot, 4 Way, 3 Pos, 3/8 In Port (L23PP552O000000)
- Bimba Mfg Co Pilot Air Control Valves