Shop All Pilot Air Control Valves
Bimba Mfg Co
Bimba-Mead Air Pilot Valve M4A220-08, 5 Port, 2 Pos, Dbl Control, 1/4" NPT, 1/8" NPT Exh, Cv=0.89
Mfr # M4A220-08
Zoro # G905635229
product price: $79.99
/ea
Free Shipping & Returns
$79.99
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
- Brand Bimba Mfg Co
- MFR # M4A220-08
- Zoro # G905635229
- Country of Origin China
- Category Pilot Air Control Valves
Description
Bimba-mead air pilot valve m4a220-08, 5 port, 2 pos, dbl control, 1/4" npt, 1/8" npt exh, cv=0.89 m4a220-08 double air piloted valves are 4-way, 1/4 in npt inlet port, 1/8 in npt exhaust port, spool style valves. They are stackable and provide a 2-position, normally closed operation. The m4a220-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m200m series manifolds.
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
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 30 # of Teeth (40B30H X 5/8 MPB)
- FERNCO DWV PVC CAP FLEX 4"" (PQC-104)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 89" (B89)
- EZO Bearings, Sealed, 8mm Bore Dia., 6.00mm W (698-2RSP6MC3SRL)
- FESTO Solenoid Valve VUVS-L20-B52-D-G18-F7 (VUVS-L20-B52-D-G18-F7)
- FESTO Solenoid Valve VUVS-LK25-B52-D-G14-1B2-S (VUVS-LK25-B52-D-G14-1B2-S)
- FESTO Solenoid Valve MFH-5-1/8 (MFH-5-1/8)
- FESTO Pneumatic Valve JH-5-1/8-EX (JH-5-1/8-EX)
- CONTROL DEVICES Unloader Valve Mark 4 (LGM40-0401CBA1)
- PARKER Valve, Air Pilot, 2 Way, 1 1/2 In Inlet (N32491091)
- FESTO Retainer CPE18-H3-SET (CPE18-H3-SET)
- Bimba Mfg Co Pneumatic Valves