Shop All Pilot Air Control Valves
Bimba Mfg Co
Bimba-Mead Air Pilot Valve M4A210-08, 5 Port, 2 Pos, Sgl Control, 1/4" NPT, 1/8" NPT Exh, Cv=0.89
Mfr # M4A210-08
Zoro # G205635226
product price: $57.95
/ea
$57.95
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
- Brand Bimba Mfg Co
- MFR # M4A210-08
- Zoro # G205635226
- Country of Origin China
- Category Pilot Air Control Valves
Description
Bimba-mead air pilot valve m4a210-08, 5 port, 2 pos, sgl control, 1/4" npt, 1/8" npt exh, cv=0.89 m4a210-08 single air piloted valves are 4-way, 1/4 in npt inlet port, 1/8 in npt exhaust port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4a210-08 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m200m series manifolds.
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
- AVENTICS VALVE (L12BA452O000030)
- D&D 178" Outside Length, 7/8" Top Width, 1 Ribs (C174)
- DAYTON Motor Start Capacitor, 36-43 MFD, Round (6FLK7)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT08)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 3/8 In Port (L23PP452O000000)
- FESTO Electrical Connection Box VAVE-L1-1VR1-LP (VAVE-L1-1VR1-LP)
- FESTO Solenoid Valve VUVS-L25-M52-MD-G14-F8-1B2 (VUVS-L25-M52-MD-G14-F8-1B2)
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7-1C1 (VUVS-L20-M52-MD-G18-F7-1C1)
- PARKER Valve, Air Pilot, 3 Way, 3/8 In Port (B6X2000XXA)
- FESTO Solenoid Valve VUVS-L25-M52-AD-G14-F8-1C1 (VUVS-L25-M52-AD-G14-F8-1C1)
- Bimba Mfg Co Pneumatic Valves