Shop All Pilot Air Control Valves
Bimba Mfg Co
Bimba-Mead Air Pilot Valve M4A210-06, 5 Port, 2 Pos, Sgl Control, 1/8" NPT, Cv=0.78
Mfr # M4A210-06
Zoro # G105635272
original price:
$59.40
13% off
new price: $51.59
/ea
$51.59
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
- Brand Bimba Mfg Co
- MFR # M4A210-06
- Zoro # G105635272
- Country of Origin China
- Category Pilot Air Control Valves
Description
Bimba-mead air pilot valve m4a210-06, 5 port, 2 pos, sgl control, 1/8" npt, cv=0.78 m4a210-06 single air piloted valves are 4-way, 1/8 in npt port, spool style valves. They are stackable and provide a 2-position, normally closed, spring return operation. The m4a210-06 series valves can be used in individual valve applications or multiple valves can be assembled together on a manifold to share supply air which simplifies the piping. They are compatible with the m200m series manifolds.
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
- INTERSTATE PNEUMATICS Cable Operated Air Tank Drain Valve, 1/4 Inch Male NPT with 5ft Cable (VP44)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-887)
- FESTO Standards-Based Cylinder DSNU-16-20-PPS-A (DSNU-16-20-PPS-A)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 In ORS (1AA4FRB4)
- FESTO Solenoid Valve VUVG-L14-M52-MT-G18-1P3 (VUVG-L14-M52-MT-G18-1P3)
- FESTO Solenoid Valve MFH-3-1/4-EX (MFH-3-1/4-EX)
- FESTO Solenoid Valve CPE14-M1BH-5LS-QS-8 (CPE14-M1BH-5LS-QS-8)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B581000XXC)
- FESTO Solenoid Valve VUVG-B10-M52-MZT-F-1R8L (VUVG-B10-M52-MZT-F-1R8L)
- FESTO Solenoid Valve MEH-5/2-5, 0-L-B (MEH-5/2-5,0-L-B)
- FESTO Solenoid Valve CPE14-M1BH-5/3E-QS-8 (CPE14-M1BH-5/3E-QS-8)
- Bimba Mfg Co Pneumatic Valves