Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-63X200-S-T, Bronze BRG, 1/4" NPT, 63mm Bore, 200mm Stroke
Mfr # MTCM-63X200-S-T
Zoro # G405564654
product price: $1,330.99
/ea
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-63X200-S-T
- Zoro # G405564654
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-63x200-s-t, bronze brg, 1/4 npt, 63mm bore, 200mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.06 non-rotate tolerance 63mm cylinder bore 200mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 25 mm Bore, 50 mm Stroke, ISO Double Acting (C85E25-50)
- FESTO Swivel Mounting SBN-20/25 (SBN-20/25)
- CLIMAX METAL PRODUCTS C-075 Set Screw Collar (C-075)
- DAYTON Sleeve Bearing, 7/16x9/16x5/8 L, PK3 (3FJK3)
- PARKER Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Single Acting (2.00NSR02.00)
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 10 in Stroke, Round Body Double Acting (NCDMC075-1000)
- FESTO Standards-Based Cylinder DSBC-40-125-PPVA-N3 (DSBC-40-125-PPVA-N3)
- FESTO Standards-Based Cylinder DSBC-80-200-PPVA-N3 (DSBC-80-200-PPVA-N3)
- NOPAK 1-1/2IN 4IN DOUBLE ACTING PNEUMATIC CYLINDER (300X4E4NNV)
- FESTO Profile Cylinder DNC-15/8"-8"-PPV-A (DNC-15/8"-8"-PPV-A)
- FESTO Short-Stroke Cylinder AEVC-50-25-I-P (AEVC-50-25-I-P)
- Bimba Mfg Co Air Cylinders