Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-63X125-S-T, Bronze BRG, 1/4" NPT, 63mm Bore, 125mm Stroke
Mfr # MTCM-63X125-S-T
Zoro # G605564409
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-63X125-S-T
- Zoro # G605564409
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-63x125-s-t, bronze brg, 1/4 npt, 63mm bore, 125mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.06 non-rotate tolerance 63mm cylinder bore 125mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket JOHN DEERE H125380 Replacement Belt, C184 (C184)
- IKO Cam Follower, Inch, #CR12 (CR12)
- BANDO 14M Ht Timing Belt, 1778-14M-55 (1778-14M-55)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.31L (1AA12FJB10)
- FESTO Standards-Based Cylinder DSNU-20-160-PPV-A (DSNU-20-160-PPV-A)
- SPEEDAIRE Air Cylinder, 4 in Bore, 10 in Stroke, Round Body Double Acting (5VNC2)
- FESTO Standards-Based Cylinder ESNU-25-25-P-A (ESNU-25-25-P-A)
- FESTO Compact Cylinder ADN-40-80-I-P-A (ADN-40-80-I-P-A)
- FESTO Short-Stroke Cylinder ADVC-20-10-I-P-A (ADVC-20-10-I-P-A)
- FESTO Guided Drive DFM-40-50-P-A-GF (DFM-40-50-P-A-GF)
- SMC Guided Cylinder, 25mm Bore, 25mm Stroke (MGPM25-25AZ)
- Bimba Mfg Co Pneumatic System Components