Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-50X75-S-T, Bronze Bearing, 1/4" NPT, 50mm Bore, 75mm Stroke
Mfr # MTCM-50X75-S-T
Zoro # G805564605
product price: $877.99
/ea
Free Shipping & Returns
$877.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-50X75-S-T
- Zoro # G805564605
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-50x75-s-t, bronze bearing, 1/4 npt, 50mm bore, 75mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.06 non-rotate tolerance 50mm cylinder bore 75mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Agricultural Fan Motor, Permanent Split Capacitor, 1 HP, 230V AC, 850 Nameplate RPM, 56CZ Frame (1YBA7BG)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 96 (146596)
- DART CONTROLS Adjustable AC Voltage Supply, 120, 15.0 A (55AC15E)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601085-50)
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSRM06.00)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 5 1/2 in Stroke, NFPA Double Acting (5VLF9)
- FESTO Standards-Based Cylinder DSNU-12-25-P-A (DSNU-12-25-P-A)
- FESTO Compact Cylinder ADNGF-20-30-P-A (ADNGF-20-30-P-A)
- FESTO Standards-Based Cylinder DSBC-32-500-PPSA-N3 (DSBC-32-500-PPSA-N3)
- FESTO Guided Drive DFM-10-15-P-A-GF (DFM-10-15-P-A-GF)
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Round Body Double Acting (6DAA8)
- Bimba Mfg Co Pneumatic System Components