Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-40X70-S-T, Bronze Bearing, 1/4" NPT, 40mm Bore, 70mm Stroke
Mfr # MTCM-40X70-S-T
Zoro # G305564426
original price:
$997.43
17% off
new price: $822.99
/ea
Free Shipping & Returns
$822.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-40X70-S-T
- Zoro # G305564426
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-40x70-s-t, bronze bearing, 1/4 npt, 40mm bore, 70mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 40mm cylinder bore 70mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #13671 (13671)
- NSK NSK 6203-625DUZ, 6200 Series Single Row Deep Groove Ball Bearing (6203-625DUZ)
- GATES PowerGrip Timing Belts, 255L050 (255L050)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F08 Filter (3161-16)
- SPEEDAIRE Air Cylinder, 2 in Bore, 8 in Stroke, Round Body Double Acting (5VMR9)
- SPEEDAIRE Air Cylinder, 5 in Bore, 8 in Stroke, NFPA Double Acting (5VLU2)
- FESTO Compact Cylinder ADVU-20-5-A-P-A (ADVU-20-5-A-P-A)
- SPEEDAIRE Air Cylinder, 4 in Bore, 36 in Stroke, NFPA Double Acting (5VLR9)
- FESTO Guided Drive DFM-20-30-P-A-GF (DFM-20-30-P-A-GF)
- SPEEDAIRE Air Cylinder, 40 mm Bore, 500 mm Stroke, Rodless Double Acting (CY3B40TN-500)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Double Acting (1.06DPSR03.00)
- Bimba Mfg Co Pneumatic System Components