Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-40X200-S-T, Bronze BRG, 1/4" NPT, 40mm Bore, 200mm Stroke
Mfr # MTCM-40X200-S-T
Zoro # G205564694
product price: $996.99
/ea
Free Shipping & Returns
$996.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-40X200-S-T
- Zoro # G205564694
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-40x200-s-t, bronze brg, 1/4 npt, 40mm bore, 200mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/4 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 40mm cylinder bore 200mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES 04MORB-04MP Straight, 5PK (6401-04-04-O)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4,304 SS (30E557)
- MIDWEST FASTENER 3/8" x 1/2" x 1" x 5/8" Bronze Flange Bearings 4PK (65742)
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2-1/2 In. (VCR-2-1/2)
- SPEEDAIRE Air Cylinder, 80 mm Bore, 100 mm Stroke, ISO Double Acting (5VMC3)
- FESTO Compact Cylinder ADVU-20-15-A-P-A (ADVU-20-15-A-P-A)
- SCHRADER BELLOWS 4Ma Series 3-1/4In 1/2In 250PSI 3In Double Acting Pneumatic Cylinder (03.25 CBC4MA3U14SAC 3.000)
- FESTO Flat Cylinder EZH-1, 5/6, 5-10 (EZH-1,5/6,5-10)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DXPSR02.00)
- FESTO Moment Compensator DARD-L1-32-S (DARD-L1-32-S)
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 8 in Stroke, Round Body Double Acting (NCDMR106-0800)
- Bimba Mfg Co Air Cylinders