Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-32X75-S-T, Bronze Bearing, 1/8" NPT, 32mm Bore, 75mm Stroke
Mfr # MTCM-32X75-S-T
Zoro # G005564740
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-32X75-S-T
- Zoro # G005564740
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-32x75-s-t, bronze bearing, 1/8 npt, 32mm bore, 75mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 32mm cylinder bore 75mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 3 x 63in PL, T126 (630H300)
- BAILEY HYDRAULICS Wp Welded Cylinder: 1.5 Bore, Seal Kit, 1 Rod Diameter, 3000 PSI (286350)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 4.75 in OD (BK5034)
- FESTO Standards-Based Cylinder DSBC-100-125-PPVA-N3 (DSBC-100-125-PPVA-N3)
- FESTO Short-Stroke Cylinder ADVC-50-10-I-P-A (ADVC-50-10-I-P-A)
- FESTO Round Cylinder DSNU-50-100-P-A (DSNU-50-100-P-A)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, NFPA Double Acting (6X388)
- FESTO Semi-Rotary Drive DFPD-40-RP-90-RS60-F04 (DFPD-40-RP-90-RS60-F04)
- SPEEDAIRE Air Cylinder, 20 mm Bore, 100 mm Stroke, ISO Double Acting (CD85E20-100-B)
- FESTO Standards-Based Cylinder DSNU-16-80-PPV-A (DSNU-16-80-PPV-A)
- Bimba Mfg Co Air Cylinders