Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-32X150-S-T, Bronze BRG, 1/8" NPT, 32mm Bore, 150mm Stroke
Mfr # MTCM-32X150-S-T
Zoro # G805564698
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-32X150-S-T
- Zoro # G805564698
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-32x150-s-t, bronze brg, 1/8 npt, 32mm bore, 150mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.08 non-rotate tolerance 32mm cylinder bore 150mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMB200-0900)
- FAG BEARINGS Deep Groove B.Bear., Single Row <= 90Mm (6306ZZ C3)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER NZ3, Pressure Line, 3 micron (ZX-NZ3)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 5TBZ10, Return Line, 10 micron, Outside-In (MF0062295)
- NORGREN 2-1/2IN 3/8IN 150PSI 3IN DOUBLE ACTING PNEUMATIC CYLINDER (SPCDN/60220)
- FESTO Shock Absorber DYSW-5-8-Y1F (DYSW-5-8-Y1F)
- FESTO Standards-Based Cylinder DNC-40-300-PPV-A (DNC-40-300-PPV-A)
- PARKER 1-1/2" Bore Round Double Acting Air Cylinder 6" Stroke (1.50DSR06.00)
- FESTO Standards-Based Cylinder DSNU-25-10-P-A (DSNU-25-10-P-A)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (5ZEF0)
- BIMBA 2-1/2IN 5IN DOUBLE ACTING PNEUMATIC CYLINDER (505-DXP)
- Bimba Mfg Co Pneumatic System Components