Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-25X80-S-T, Bronze Bearing, 1/8" NPT, 25mm Bore, 80mm Stroke
Mfr # MTCM-25X80-S-T
Zoro # G205564687
product price: $609.99
/ea
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-25X80-S-T
- Zoro # G205564687
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-25x80-s-t, bronze bearing, 1/8 npt, 25mm bore, 80mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.09 non-rotate tolerance 25mm cylinder bore 80mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel24MJ-20MP 90 (2501-24-20)
- USA INDUSTRIALS Steel Sealed Ball Bearing - ABEC-1 - 12mm ID x 32mm OD x 10mm Wide (ZUSAB-BB-145)
- NSK NSK-6205Z, 6200 Series Single Row Deep Groove Ball Bearing, 6205Z (6205Z)
- PIX Belt, A Kevlar, 1/2 x 92 in. OC (A90K)
- SMC Guided Cylinder, 12mm Bore, 50mm Stoke (MGPM12-50Z)
- SPEEDAIRE Air Cylinder, 2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMB200-0200)
- FESTO Standards-Based Cylinder DSNU-25-500-P-A (DSNU-25-500-P-A)
- SMC 6mm Bore Dual Rod Cylinder 20mm Stroke (CXSM6-20)
- SMC Double Acting Pneumatic Cylinder 63mm 100mm 1MPA (CDG1BN63-100Z)
- SPEEDAIRE Air Cylinder, 2 in Bore, 9 in Stroke, Round Body Double Acting (NCDMB200-0900)
- FESTO Standards-Based Cylinder DSBC-100-400-PPSA-N3 (DSBC-100-400-PPSA-N3)
- Bimba Mfg Co Pneumatic System Components