Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-25X50-S-T, Bronze Bearing, 1/8" NPT, 25mm Bore, 50mm Stroke
Mfr # MTCM-25X50-S-T
Zoro # G005564498
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-25X50-S-T
- Zoro # G005564498
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-25x50-s-t, bronze bearing, 1/8 npt, 25mm bore, 50mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.09 non-rotate tolerance 25mm cylinder bore 50mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK10 (1088-2)
- TIMKEN Radial Bearing, Double Seal, 20mm Bore (304PP)
- DAYTON GP Mtr, Split Ph, TEFC, 1/4 HP, 1725 rpm, 48Z (6XJ07)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, FS Series (FS-371-6FP-E5)
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 in Stroke, NFPA Double Acting (5TEA7)
- FESTO Standards-Based Cylinder DSBC-32-500-PPSA-N3 (DSBC-32-500-PPSA-N3)
- FESTO Standards-Based Cylinder DSBC-80-70-PPVA-N3 (DSBC-80-70-PPVA-N3)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 3 in Stroke, NFPA Double Acting (5VLF4)
- FESTO Standards-Based Cylinder DSBC-125-125-PPSA-N3 (DSBC-125-125-PPSA-N3)
- SPEEDAIRE Air Cylinder, 32 mm Bore, 700 mm Stroke, Rodless Double Acting (CY3B32TN-700)
- FESTO Compact Cylinder ADN-50-60-A-P-A (ADN-50-60-A-P-A)
- Bimba Mfg Co Air Cylinders