Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-25X20-S-T, Bronze Bearing, 1/8" NPT, 25mm Bore, 20mm Stroke
Mfr # MTCM-25X20-S-T
Zoro # G305564839
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-25X20-S-T
- Zoro # G305564839
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-25x20-s-t, bronze bearing, 1/8 npt, 25mm bore, 20mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.09 non-rotate tolerance 25mm cylinder bore 20mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Pinless Impact Universal Joint, 3/8" Dr (84440)
- PARKER Quick Connect, Plug, 1/4", 1/4"-18 (SH2-63Y)
- IDEAL TRIDON Ideal Division Clamp Hose Nic-Ss 1-1/4-2-1/4 6728550 (6996284)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- PARKER Air Cylinder, 3/4 in Bore, 4 in Stroke, Round Body Double Acting (0.75DPSRM04.00)
- FESTO Short-Stroke Cylinder ADVC-50-25-I-P (ADVC-50-25-I-P)
- SMC Compact Cylinder, 50mm Bore, 75mm Stroke (CDQ2A50-75DCZ)
- FESTO Compact Cylinder ADVU-32-30-P-A (ADVU-32-30-P-A)
- SPEEDAIRE Air Cylinder, 2 in Bore, 6 in Stroke, NFPA Double Acting (5UYU9)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZDZ9)
- FESTO Shock Absorber DYSW-5-8-Y1F (DYSW-5-8-Y1F)
- Bimba Mfg Co Pneumatic System Components