Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-20X80-S-T, Bronze Bearing, 1/8" NPT, 20mm Bore, 80mm Stroke
Mfr # MTCM-20X80-S-T
Zoro # G005564672
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-20X80-S-T
- Zoro # G005564672
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-20x80-s-t, bronze bearing, 1/8 npt, 20mm bore, 80mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.09 non-rotate tolerance 20mm cylinder bore 80mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 75 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-75-11)
- TRITAN Spherical Plain, 2.5inBore, 3.9375inOD (GEZ 208ES)
- DIXON Male to Thor Nipple, (M)NPT, 1/2, Steel (P4M4)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 10 Stroke - 1.125 Rod. (297096)
- FESTO Semi-Rotary Drive DAPS-0030-090-R-F0305 (DAPS-0030-090-R-F0305)
- SPEEDAIRE Air Cylinder, 3 in Bore, 2 in Stroke, Compact Double Acting (3ATK2)
- FESTO Standards-Based Cylinder DSBC-32-100-PPSA-N3 (DSBC-32-100-PPSA-N3)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 20 in Stroke, NFPA Double Acting (5PEW9)
- FESTO Shock Absorber YSRW-7-10 (YSRW-7-10)
- SPEEDAIRE Air Cylinder, 2 in Bore, 4 in Stroke, ISO Double Acting (6ZC54)
- SPEEDAIRE Air Cylinder, 4 in Bore, 12 in Stroke, NFPA Double Acting (5VLN3)
- Bimba Mfg Co Air Cylinders