Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-20X20-S-T, Bronze Bearing, 1/8" NPT, 20mm Bore, 20mm Stroke
Mfr # MTCM-20X20-S-T
Zoro # G205564731
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-20X20-S-T
- Zoro # G205564731
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-20x20-s-t, bronze bearing, 1/8 npt, 20mm bore, 20mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.09 non-rotate tolerance 20mm cylinder bore 20mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6209 2Z/C3, Single Row Ball Bearings (6209 2Z/C3)
- NTN NTN 6301ZZ, RadialDeep Groove Ball Bearing 12 Mm Id X 37 Mm Od X 12 Mm W Double Shielded (6301ZZ)
- CONTINENTAL 1/2" x 50' Blue EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZU05030-50-51)
- GATES XPA1232 Metric V-Belt, 1232mm Outside Length, 13mm Top Width, 1 Ribs (XPA1232)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Double Acting (5ZEG5)
- ALPHA TECHNOLOGIES Aignep USA Pivot Pin W/ Snap Rings CS 125 for ISO 15552 Cylinders (VPE125)
- FESTO Guided Drive DFM-40-50-P-A-GF (DFM-40-50-P-A-GF)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (NCDMR150-0200)
- SPEEDAIRE Air Cylinder, 3 in Bore, 3 1/2 in Stroke, Round Body Double Acting (5VNR0)
- FESTO Compact Cylinder AEVU-25-20-P-A (AEVU-25-20-P-A)
- FESTO Standards-Based Cylinder DSNU-25-250-P-A (DSNU-25-250-P-A)
- Bimba Mfg Co Pneumatic System Components