Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-20X150-S-T, Bronze BRG, 1/8" NPT, 20mm Bore, 150mm Stroke
Mfr # MTCM-20X150-S-T
Zoro # G205564649
product price: $596.99
/ea
Free Shipping & Returns
$596.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-20X150-S-T
- Zoro # G205564649
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-20x150-s-t, bronze brg, 1/8 npt, 20mm bore, 150mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features 1/8 npt port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.09 non-rotate tolerance 20mm cylinder bore 150mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 7M1250 (7M1250)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- BANJO Bearing Pedestal, Fits Brand Banjo Pumps (12882A)
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt B Type, 21/32" x 34" - BX34 (BX34)
- FESTO Short-Stroke Cylinder AEVC-32-5-I-P (AEVC-32-5-I-P)
- PARKER Air Cylinder, 1 1/16 in Bore, 3 in Stroke, Round Body Single Acting (1.06PSR03.00)
- FESTO Compact Cylinder ADN-40-40-A-P-A (ADN-40-40-A-P-A)
- SMC Dual Piston Cylinder, 25mmBore, 60mmStroke (CXSM25-60)
- FESTO Standards-Based Cylinder DSBC-125-80-PPVA-N3 (DSBC-125-80-PPVA-N3)
- FESTO Short-Stroke Cylinder ADVC-25-5-I-P (ADVC-25-5-I-P)
- PARKER Air Cylinder, 1 3/4 in Bore, 3 in Stroke, Round Body Single Acting (1.75PSR03.00)
- Bimba Mfg Co Pneumatic System Components