Shop All Air Cylinders
Bimba Mfg Co
Bimba-Mead Air Linear Guided Slide MTCM-16X175-S-T, BRZ, M5X0.8 Port, 16mm Bore, 175mm Stroke
Mfr # MTCM-16X175-S-T
Zoro # G005564733
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bimba Mfg Co
- MFR # MTCM-16X175-S-T
- Zoro # G005564733
- Country of Origin China
- Category Air Cylinders
Description
Bimba-mead air linear guided slide mtcm-16x175-s-t, brz, m5x0.8 port, 16mm bore, 175mm stroke mfd's extruded thruster is a rugged, guided actuator with a cylinder integral to the thruster block. The sleek body incorporates a groove for switch mounting for a clean, space-efficient package. The thrusters can be mounted with screws from the top, bottom, or base or by using t-slots on the bottom. Internal bronze guide bearings are ideal superior performance in applications with higher side loads and moments. features m5x0.8 port size lubrication not required 213 proof pressure psi 18 to 142 pressure range psi 23 to 158f temperature range double acting fluid air (clean/dry) bumper cushion type 0.10 non-rotate tolerance 16mm cylinder bore 175mm cylinder stroke bronze bearing guided style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA HYDRAULICS FITTING BUSHING 3/8"-18 NPTF MALE X 1/4"-18 NPTF FEMALE 10000PSI (CB1438)
- SKF SKF-6212, Single Row Ball Brgs, 6212 (6212)
- FOSTER Socket, 1-Way 1/2"x1/2" FPT (5205)
- MILTON Compressor Tank Check Valve, 1/2" NPT (1092-1)
- PARKER Air Cylinder, 1 1/2 in Bore, 1 in Stroke, Round Body Single Acting (1.50BFNSR01.00)
- SPEEDAIRE Air Cylinder, 4 in Bore, 1 1/2 in Stroke, Round Body Double Acting (5VNA1)
- FESTO Standards-Based Cylinder DSNU-25-25-P-A (DSNU-25-25-P-A)
- FESTO Stopper Cylinder DFSP-20-15-PS-PA (DFSP-20-15-PS-PA)
- FESTO Standards-Based Cylinder DSNU-16-10-P-A (DSNU-16-10-P-A)
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 2 in Stroke, Round Body Double Acting (5VMH7)
- FESTO Standards-Based Cylinder DSBC-40-80-PPVA-N3 (DSBC-40-80-PPVA-N3)
- Bimba Mfg Co Pneumatic System Components